Beli taper gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Taper GaugeDeskripsi:Digunakan untuk mengukur celah sempit atau diameter dalam yang meruncing secara bertahap. Skala tercetak jelas memudahkan pembacaan saat inspeksi cepat di lapangan.atribut:
- Color: Silver
- TRUSCO Tube Taper Gauge Setatribut:
- Length (mm): 144
- Finishing Material: SUS420J((_2))
- Weight (g): 80
- Purpose of Use: For measurements of grooves/Crevice etc.
- Dia Feeler Gaugeatribut:
- Leaf Shape: A
- TRUSCO Taper Gaugeatribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- TRUSCO Taper Gauge for Pipesatribut:
- Purpose of Use: For measurement of grooves/crevice/hole diameters, etc.
- Shinwa Rules Taper Gaugeatribut:
- Volume: 1 unit
- Material: Stainless
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
- TRUSCO Taper GaugeDeskripsi:Measure groove and gap.atribut:
- Instrumental Error (mm): ±0.05
- Material: Stainless steel (SUS420J2)
- Purpose of Use: For measurements of grooves/Crevice etc.
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- CP Fujisan Tapper Gaugeatribut:
- Size (mm): 1-15
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- TRUSCO Taper Gaugeatribut:
- Finishing Material: S55C
- Instrumental Error (mm): +/-0.04
- Length (mm): 160
- Purpose of Use: For measurements of grooves/Crevice etc.
- Niigata Seiki (SK) Feeler Gauge Stainless SteelDeskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- TRUSCO Feeler Gauge (Thickness Tape)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
Daftar Harga taper gauge set Terbaru March 2026
| Wipro Taper Gauge | Rp64.900 |
| TRUSCO Tube Taper Gauge Set | Rp1.099.900 |
| Dia Feeler Gauge | Rp359.900 |
| TRUSCO Taper Gauge | Rp229.900 |
| Shinwa Rules Taper Gauge | Rp159.900 |
| TRUSCO Taper Gauge for Pipes | Rp779.900 |
| Shinwa Rules Taper Gauge | Rp189.900 |
| Niigata Seiki (SK) Taper Gauge Measurement of Gap Width | Rp159.900 |
| TRUSCO Taper Gauge | Rp129.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)


























































































































































%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)

/P101000189-1.jpg)
%20Circular%20Taper%20Gauges/P102274521-4.jpg)


%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge/f0P101502540-4.jpg)

%20Feeler%20Gauge%20Stainless%20Steel/P102224472-1.jpg)
/P101000756-1.jpg)


/P101000760-1.jpg)